Zoro Homepage

Tray, Dryer, L 40 In, W 28 In

  • Mfr # 6190012232

  • Zoro # G2739685


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Overall Width
28 in
Overall Length
40 in
Overall Height
1 1/2 in
Outside Width
28 in
Inside Width
27 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6190012232
Zoro #
G2739685
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Length
40 in
Overall Height
1 1/2 in
Outside Width
28 in
Inside Width
27 1/8 in
Outside Length
40 in
Outside Height
1 1/2 in
Inside Length
39 1/8 in
Bottom Inside Width
27 3/8 in
Bottom Inside Length
39 3/8 in
Inside Height
1 3/8 in

Details

Item
Tray
Material
Fiberglass
Color
White
Resists
Solvents and Chemicals
Tray Item
Tray
Load Capacity
200 lb
Temp. Range
-60 Degrees to 250 Degrees F
ESD Conductive
No
Minimum Operating Temperature
-60 Degrees F
Stackable
Not Stacking Capable
Resistant To
Alkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents
Weight Capacity
200 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Drop Sides
Does Not Include Drop Sides
Maximum Operating Temperature
250 Degrees F
Shape
Rectangular

Description

Tray, Bottom Inside Length 39 3/8 in, Bottom Inside Width 27 3/8 in, Inside Height 1 3/8 in, Color White, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 1 1/2 in, Overall Length 40 in, Overall Width 28 in, Weight Capacity 200 lb, Drop Sides Does Not Include Drop Sides, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.