Tray, ESD, L 13 1/4 In, W 10 5/8 In

  • Mfr # 3030005167

  • Zoro # G0722303


product price: $28.59
/ea

Key Features

Overall Width
10 3/4 in
Overall Length
13 3/4 in
Overall Height
5/8 in
Inside Length
12 1/2 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030005167
Zoro #
G0722303
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 3/4 in
Overall Length
13 3/4 in
Overall Height
5/8 in
Inside Length
12 1/2 in
Outside Height
1 in
Outside Width
10 5/8 in
Inside Width
9 1/8 in
Outside Length
13 3/4 in
Bottom Inside Length
12 1/2 in
Bottom Inside Width
9 1/8 in
Inside Height
5/8 in

Details

Item
Tray
Material
Fiberglass
ESD Conductive
Yes
Resists
Solvents and Chemicals
Tray Item
Tray
Temp. Range
-60 Degrees to 250 Degrees F
Load Capacity
200 lb
Color
Black
Electrostatic Discharge
Electrostatic Discharge Conductive
Stackable
Not Stacking Capable
Weight Capacity
200 lb
Shape
Rectangular
Drop Sides
Does Not Include Drop Sides
Standards
ANSI/ESD
Resistant To
Alkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Tray, Bottom Inside Length 12 1/2 in, Bottom Inside Width 9 1/8 in, Inside Height 5/8 in, Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 5/8 in, Overall Length 13 3/4 in, Overall Width 10 3/4 in, Weight Capacity 200 lb, Drop Sides Does Not Include Drop Sides, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.