Tray, ESD, L 18 In, W 14 In, D 1 In

  • Mfr # 3180005167

  • Zoro # G1648762


product price: $29.29
/ea

Key Features

Overall Width
14 in
Overall Length
18 in
Overall Height
7/8 in
Inside Length
16 1/2 in
Temp. Range
-60 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3180005167
Zoro #
G1648762
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Length
18 in
Overall Height
7/8 in
Inside Length
16 1/2 in
Outside Length
18 in
Outside Height
1 in
Outside Width
14 in
Inside Width
12 1/2 in
Bottom Inside Width
12 1/2 in
Bottom Inside Length
16 1/2 in
Inside Height
3/4 in

Details

Item
Tray
Temp. Range
-60 Degrees to 250 Degrees F
Tray Item
Tray
Resists
Solvents and Chemicals
Load Capacity
200 lb
ESD Conductive
Yes
Color
Black
Material
Fiberglass
Electrostatic Discharge
Electrostatic Discharge Conductive
Stackable
Not Stacking Capable
Weight Capacity
200 lb
Shape
Rectangular
Minimum Operating Temperature
-60 Degrees F
Drop Sides
Does Not Include Drop Sides
Standards
ANSI/ESD
Maximum Operating Temperature
250 Degrees F
Resistant To
Alkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents

Description

Tray, Bottom Inside Length 16 1/2 in, Bottom Inside Width 12 1/2 in, Inside Height 3/4 in, Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 7/8 in, Overall Length 18 in, Overall Width 14 in, Weight Capacity 200 lb, Drop Sides Does Not Include Drop Sides, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.