Zoro Homepage

Tray, ESD, L 25 3/4 In, W 17 7/8 In

  • Mfr # 3320005167

  • Zoro # G3463887


product price: $32.99
/ea

Key Features

Overall Width
17 3/4 in
Overall Length
25 3/4 in
Overall Height
1 1/8 in
Load Capacity
200 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3320005167
Zoro #
G3463887
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 3/4 in
Overall Length
25 3/4 in
Overall Height
1 1/8 in
Outside Length
25 3/4 in
Inside Length
24 3/8 in
Inside Width
16 1/4 in
Outside Height
1 1/8 in
Outside Width
17 7/8 in
Bottom Inside Length
24 3/8 in
Inside Height
1 in
Bottom Inside Width
16 1/4 in

Details

Item
Tray
Load Capacity
200 lb
Color
Black
ESD Conductive
Yes
Material
Fiberglass
Temp. Range
-60 Degrees to 250 Degrees F
Resists
Solvents and Chemicals
Tray Item
Tray
Maximum Operating Temperature
250 Degrees F
Shape
Rectangular
Minimum Operating Temperature
-60 Degrees F
Resistant To
Alkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents
Electrostatic Discharge
Electrostatic Discharge Conductive
Standards
ANSI/ESD
Stackable
Not Stacking Capable
Drop Sides
Does Not Include Drop Sides
Weight Capacity
200 lb

Description

Tray, Bottom Inside Length 24 3/8 in, Bottom Inside Width 16 1/4 in, Inside Height 1 in, Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 1 1/8 in, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Weight Capacity 200 lb, Drop Sides Does Not Include Drop Sides, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.