Tray Fiberglass, 1x17x25 In, White
Mfr # 332403
Zoro # G4159477
product price: $52.99
/eaKey Features
Tray Item
Tray
Outside Length
25 in
Outside Width
17 in
Overall Width
17 7/8 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
332403
Zoro #
G4159477
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
25 in
Outside Width
17 in
Overall Width
17 7/8 in
Inside Width
17 in
Outside Height
1 in
Inside Length
25 in
Overall Height
1 1/8 in
Bottom Inside Length
25 in
Overall Length
25 3/4 in
Bottom Inside Width
17 in
Inside Height
1 in
Details
Item
Storage Tray
Tray Item
Tray
Shape
Rectangular
ESD Conductive
No
Color
White
Material
Fiberglass
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Stackable
Not Stacking Capable
Weight Capacity
100 lb
Drop Sides
Does Not Include Drop Sides
Description
Storage Tray, Bottom Inside Length 25 in, Bottom Inside Width 17 in, Inside Height 1 in, Color White, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 1 1/8 in, Overall Length 25 3/4 in, Overall Width 17 7/8 in, Weight Capacity 100 lb, Drop Sides Does Not Include Drop Sides, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Pack Quantity 1, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.