Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tray with Drop Sides, ESD

  • Mfr # 2141092203

  • Zoro # G2955635


product price: $58.79
/ea

Key Features

Overall Width
23 in
Overall Length
24 1/2 in
Overall Height
1 in
Inside Length
23 1/2 in
Tray Item
Tray with Drop Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141092203
Zoro #
G2955635
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23 in
Overall Length
24 1/2 in
Overall Height
1 in
Inside Length
23 1/2 in
Inside Width
22 1/4 in
Outside Width
23 in
Outside Length
24 1/2 in
Outside Height
1 in
Bottom Inside Length
23 1/2 in
Inside Height
7/8 in
Bottom Inside Width
22 3/8 in

Details

Item
Tray with Drop Sides
Tray Item
Tray with Drop Sides
ESD Conductive
Yes
Color
Black
Load Capacity
200 lb
Resists
Solvents and Chemicals
Temp. Range
-60 Degrees to 250 Degrees F
Material
Fiberglass
Drop Sides
Includes Drop Sides
Stackable
Not Stacking Capable
Electrostatic Discharge
Electrostatic Discharge Conductive
Standards
ANSI/ESD
Maximum Operating Temperature
250 Degrees F
Weight Capacity
200 lb
Minimum Operating Temperature
-60 Degrees F
Resistant To
Alkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents
Shape
Rectangular

Description

Tray with Drop Sides, Bottom Inside Length 23 1/2 in, Bottom Inside Width 22 3/8 in, Inside Height 7/8 in, Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 1 in, Overall Length 24 1/2 in, Overall Width 23 in, Weight Capacity 200 lb, Drop Sides Includes Drop Sides, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.