Zoro Homepage

Tray with Drop Sides, ESD

  • Mfr # 2171092203

  • Zoro # G1920764


product price: $62.69
/ea

Key Features

Overall Width
20 in
Overall Length
27 in
Overall Height
1 in
Color
Black
Temp. Range
-60 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2171092203
Zoro #
G1920764
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Length
27 in
Overall Height
1 in
Outside Width
20 in
Outside Height
1 in
Outside Length
27 in
Inside Length
26 in
Inside Width
19 1/4 in
Inside Height
7/8 in
Bottom Inside Length
26 in
Bottom Inside Width
19 1/4 in

Details

Item
Tray with Drop Sides
Color
Black
Temp. Range
-60 Degrees to 250 Degrees F
Resists
Solvents and Chemicals
Tray Item
Tray with Drop Sides
Material
Fiberglass
ESD Conductive
Yes
Load Capacity
200 lb
Minimum Operating Temperature
-60 Degrees F
Standards
ANSI/ESD
Electrostatic Discharge
Electrostatic Discharge Conductive
Resistant To
Alkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents
Weight Capacity
200 lb
Maximum Operating Temperature
250 Degrees F
Drop Sides
Includes Drop Sides
Shape
Rectangular
Stackable
Not Stacking Capable

Description

Tray with Drop Sides, Bottom Inside Length 26 in, Bottom Inside Width 19 1/4 in, Inside Height 7/8 in, Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 1 in, Overall Length 27 in, Overall Width 20 in, Weight Capacity 200 lb, Drop Sides Includes Drop Sides, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.