Shop MFM BUILDING PRODUCTS

45W06 6 in. x 100ft Window Wrap - 6 Rolls Per Carton

  • Mfr # 45W06
  • Zoro # G203894601

product price: 
$
269.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45W06
Zoro #
G203894601
UPC #
725799459067
Country of Origin
China

Description

MFM's WindowWrap effectively stops water leaks around windows and doors while reducing outdoor noise and air infiltration. The aggressive adhesive securely bonds the window flange to the exterior wall, and the rubberized asphalt self-seals around nails and staples. Designed for the professional homebuilder where construction delays are common - the tough, durable, aluminized surface of WindowWrap is unaffected by UV exposure for a minimum of 6 months after being applied to the window! Specifications Thin and flexible, self seals around fasteners Keeps water outside around windows and doors, Construction grade adhesion quality, Resists exposure to UV rays - may be left exposed for 180 days, Aggressive Broad Temperature Spectrum (BTS) adhesive adheres to common window and building materials and remains flexible in low temperatures.

Features
  • 6 in. x 100ft Window Wrap
  • 6 Rolls Per Pack
Specifications
  • Dimension: 36 x 8 x 8 in.
  • Cube: 2304
  • Blade Cutting Material: High Speed Steel
  • Blade Thickness (in): 0.062
  • Color: Black
  • Country Of Origin: USA
  • Material Cut: Multi-Purpose
  • Material: Asphalt Bonded To Durable Film
  • Product Name: The Wrecker Multi-Material SAWZALL Blade 9 In. 7/11TPI 5 pk
  • Saw Blade Type: Reciprocating Saw
  • Saw Blade Width (In): 1
  • Set / Individual: Set
  • Species: Self-adhesive Membrane
  • Teeth per Inch: 8
  • Tooth Count: 8
  • Width: 6"
  • Weight: 55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.