Shop DURA-VENT
Create Account
9450 Roof Flashing - Pitch - 7/12 - 12/12
- Mfr # 6DT-F12
- Zoro # G224187270
product price:Â
$
324.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6DT-F12
- Zoro #
- G224187270
- UPC #
- -
- Country of Origin
- China
Description
Use to weather proof the penetration of the chimney pipe through the roof. Storm Collar required. This chimney flashing is made for a steep roof. This is suitable for all fuels and is made out of study but light aluminum. It will fit chimneys with a six inch inner diameter. This chimney pipe flashing made for steep roofs is made by Dura Tech and will work with perfect compatibility with other Dura Tech chimney vent components. this flashing is designed for roofs with a pitch between a 7/12 pitch and 12/12 pitch. Protects chimney pipes vented through roof*. Durable aluminum construction. For use with 6 in DuraTech chimney pipes. Suitable for roofs with pitches between 7/12 and 12/12. 8 in height. Construction material: Aluminum. Clearance: 2 in. Listings: Listed to the UL 103 height standard, UL file #MH7399. Listed to the Canadian S610 standard. *Separately purchased storm collar required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.