Shop M&G DURAVENT

245126 3 in. Vent Pipe Wall Strap

  • Mfr # 245126
  • Zoro # G604146330

product price: 
$
58.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
245126
Zoro #
G604146330
UPC #
662492911662
Country of Origin
United States

Description

Vent Pipe Wall Strap

Features
  • For Use To Support 3" Diameter Vent Pipes
  • Tee Sections For The Venting of Pellet Stoves & Inserts
  • Recommended For Use with Every 4' of Rise
  • Provides 1" Clearance
Specifications
  • Size: 3 in.
  • Country of Origin: United States
  • Weight: 1.82 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.