Zoro Homepage
This item is Discontinued.
Mg Electronics 15 Watt Piezo Dynamic Megaphone With Pistol Grip, Built-In Siren & Whistle PGM-15PD

15 Watt Piezo Dynamic Megaphone With Pistol Grip, Built-In Siren & Whistle (Discontinued)

  • Mfr # PGM-15PD
  • Zoro # G302712721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGM-15PD
Zoro #
G302712721
UPC #
-
Country of Origin
United Kingdom

Description

15 WATT PIEZO DYNAMIC MEGAPHONE WITH PISTOL GRIP, BUILT-IN SIREN & WHISTLE MG ELECTRONICS 15 WATT PIEZO DYNAMIC MEGAPHONE IS A LIGHTWEIGHT AND ENERGY EFFICIENT MEGAPHONE WITH ULTRA LOUD VOICE. PIEZO DYNAMIC TECHNOLOGY IS A REVOLUTIONARY TECHINQUE THAT ALLOWS A MEGAPHONE TO OPERATE MORE EFFICIENTLY AND WITH LESS WEIGHT THAN EVER BEFORE. LASTS 18 HOURS CONTINUOUSLY ON 8 "AA" CELLS AS OPPOSED TO 6 HOURS ON 8 "AA" CELLS USING CONVENTIONAL TECHNOLOGY. WEIGHS 30% LESS THAN A CONVENTIONAL MODEL MEGAPHONE. FEATURES ADJUSTABLE VOLUME CONTROL. FEATURES:
    POWER: 15 WATTS SIZE: 12" LONG X 7-3/4" BELL DIAMETER RANGE: UP TO 5/8 MILE BATTERIES: 8 "AA" CELLS (NOT INCLUDED) 3 MODES: TALK MODE, WHISTLE MODE & SIREN MODE NET WEIGHT: 1.5 LBS (WITHOUT BATTERIES)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.