Zoro Homepage

6VDC 500mA Plug in power supply, w/6' wire, 2.1mm barrel plug

  • Mfr # MGT-6500SPS

  • Zoro # G2701698


product price: $6.15
/ea
Sold in multiples of 24 for $147.60

Key Features

Output Voltage
6VDC
Output Current
500mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGT-6500SPS
Zoro #
G2701698
UPC #
759377381297
Country of Origin
Viet Nam

Details

Item
Power Adapter
Output Voltage
6VDC
Output Current
500mA

Description

6VDC 500mA Plug in power supply,w/6' wire, 2.1mm barrel plug

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.