Zoro Homepage

Converts 24VAC to 12VDC 800mA Fully Regulated

  • Mfr # AC/DC24121500Rohs

  • Zoro # G2701512


product price: $12.99
/ea
Sold in multiples of 25 for $324.75

Key Features

Converts
24V AC to 12V DC
Height
1-3/4 in
Width
1 in
Depth
2.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC/DC24121500Rohs
Zoro #
G2701512
UPC #
759377280187
Country of Origin
China

Dimensions

Height
1-3/4 in
Width
1 in
Depth
2.35 in

Details

Item
AC to DC Converter
Converts
24V AC to 12V DC

Description

Converts 24VAC to 12VDC 800mA Fully Regulated

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.