Zoro Homepage

Power Supply, 120V AC, 24V AC, 50VA, Screw Mount

  • Mfr # MGT-2450P

  • Zoro # G2701488


product price: $18.29
/ea
Sold in multiples of 24 for $438.96

Key Features

Input Voltage
120V AC
Output Voltage - Nominal
24V AC
Output Power - Rated
50VA
Mounting
Screw Mount
Power Rating
50VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGT-2450P
Zoro #
G2701488
UPC #
759377380047
Country of Origin
China

Details

Item
Power Supply
Input Voltage
120V AC
Output Voltage - Nominal
24V AC
Output Power - Rated
50VA
Mounting
Screw Mount
Power Rating
50VA
Output Voltage
24V AC
Hz
60 Hz

Description

24VAC 50VA Power supply. AC-AC plug in power supply with screw terminals & PTC fuse.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.