SPS-12DC2A 12VDC 2 Amp Switching Power Supply
- Mfr # SPS-12DC-2A
- Zoro # G2701451
product price:Â
$
11.29
/ea
Sold in multiples of 24 for
$270.96
Key Features
Input Voltage
230V AC
Output Voltage
12V DC
Output Current
2 A
Tip Size
2.1mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS-12DC-2A
- Zoro #
- G2701451
- UPC #
- 759377380436
- Country of Origin
- Viet Nam
Dimensions
- Tip Size
- 2.1mm
Details
- Item
- Power Supply
- Input Voltage
- 230V AC
- Output Voltage
- 12V DC
- Output Current
- 2 A
Description
12VDC 2A Plug in power supply,w/6' wire, 2.1mm barrel plug
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.