Zoro Homepage

Wired Controller for PS3

  • Mfr # PS3CONTROLLER

  • Zoro # G221737751


product price: $22.25
/ea

Key Features

Length
6.5 in
Color
Black
Width
2.5 in
Height
4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS3CONTROLLER
Zoro #
G221737751
UPC #
813048010616
Country of Origin
China

Dimensions

Length
6.5 in
Width
2.5 in
Height
4 in

Details

Color
Black
Material
Plastic
Item
Wired Controller

Description

This Analog Controller 3 is Exclusively use with PS3 System, this controller features convenient USB plug. Notice: Subject "analog controller 3" is exclusively use with "P3 system and play with p3 games only and will not work for PS1 and PS2 Games, also it will not support Sixaxis function". This is not an official Sony product. This is a Wired Controller.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.