30-Gallon Two Stage Diesel, Air compressor, 4.2 at 90 PSI, 2.0 HP, 120V, 15.0A
- Mfr # ABS-9KD-30H
- Zoro # G524011565
product price:Â
$
12,251.99
/ea
Key Features
Cylinder Material
Steel
Length
38 in
Includes
Regulator and two gauges for tank and outlet pressure, 150 PSI maximum rated regulator, 16.5in flywheel, Auto idle control set at 145 to 175 PSI, Tank drain valve
Width
23 in
Height
46.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABS-9KD-30H
- Zoro #
- G524011565
- UPC #
- 16977186500
- Country of Origin
- United States
- Cylinder Material
- Steel
- Includes
- Regulator and two gauges for tank and outlet pressure, 150 PSI maximum rated regulator, 16.5in flywheel, Auto idle control set at 145 to 175 PSI, Tank drain valve
- Item
- Air Compressor
Dimensions
- Length
- 38 in
- Width
- 23 in
- Height
- 46.5 in
Description
Air compressor, 29.0 at 175 PSI, 9.1 HP Kohler KD440 OHV, Cable throttle
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.