Shop MI-T-M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30-Gallon Two Stage Gasoline, Air compressor, 17.2 at 175 PSI, 270cc Honda GX270 OHV, Pneumatic
- Mfr # AM2-SH09-30ME
- Zoro # G724011556
product price:Â
$
5,163.99
/ea
Key Features
Cylinder Material
Steel
Overall Width
17.5 in
Includes
Regulator and two gauges for tank and outlet pressure, 150 PSI maximum rated regulator, 16.5in flywheel, Auto idle control set at 145 to 175 PSI
Overall Height
44.5 in
Overall Length
40.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM2-SH09-30ME
- Zoro #
- G724011556
- UPC #
- 16977220860
- Country of Origin
- United States
- Cylinder Material
- Steel
- Includes
- Regulator and two gauges for tank and outlet pressure, 150 PSI maximum rated regulator, 16.5in flywheel, Auto idle control set at 145 to 175 PSI
- Item
- Air Compressor
Dimensions
- Overall Width
- 17.5 in
- Overall Height
- 44.5 in
- Overall Length
- 40.5 in
Description
Air compressor, 17.2 at 175 PSI, 270cc Honda GX270 OHV, Pneumatic
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.