Zoro Homepage

3/8" x 25 ft Air Hose

  • Mfr # 15-0269

  • Zoro # G8557324


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
25 ft.
For Use With Mfr. Model Number
GP-2500-4MHB, GP-2700-4MHB, GP-3000-4MRB
Fits Brand
Mi-T-M
Pneumatic Hose Inside Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-0269
Zoro #
G8557324
UPC #
016977990152
Country of Origin
Thailand

Dimensions

Pneumatic Hose Length
25 ft.
Pneumatic Hose Inside Dia.
3/8"

Details

Item
Hose, 3/8 in x 25 ft Screw Connect
For Use With Mfr. Model Number
GP-2500-4MHB, GP-2700-4MHB, GP-3000-4MRB
Fits Brand
Mi-T-M

Description

Hose, 3/8 in x 25 ft Screw Connect, Hose Length 25 ft, Hose Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.