Shop MI-T-M
See all product information
Create Account
5-Gallon Single Stage Electric, Compressor Generator, 16.4 at 90 PSI, 15.7 at175 PSI, 420cc OHV
- Mfr # AM1-HE02-05M
- Zoro # G324011550
product price:Â
$
1,182.99
/ea
Free Shipping & Returns
Key Features
Includes
Regulator and two gauges for tank and outler pressure, Drain and pressure relief valves, Start/Stop control set at 95 to 125 PSI
Overall Height
17.5 in
Cylinder Material
Steel
Voltage
120V
Overall Width
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM1-HE02-05M
- Zoro #
- G324011550
- UPC #
- 16977174088
- Country of Origin
- United States
- Includes
- Regulator and two gauges for tank and outler pressure, Drain and pressure relief valves, Start/Stop control set at 95 to 125 PSI
- Cylinder Material
- Steel
- Voltage
- 120V
- Item
- Air Compressor
Dimensions
- Overall Height
- 17.5 in
- Overall Width
- 15.5 in
- Overall Length
- 20.5 in
Description
Air compressor, 4.2 at 90 PSI, 2.0 HP, 120V, 15.0A
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.