This item is Discontinued.

Mi-T-M 600W Gas Portable Air Compressor/Generator 120/240V Recoil AG1-PR07-08M1

600W Gas Portable Air Compressor/Generator 120/240V Recoil (Discontinued)

  • Mfr # AG1-PR07-08M1
  • Zoro # G5209928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1-PR07-08M1
Zoro #
G5209928
UPC #
-
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
8.0 gal
Overall Length
44 1/2 in
Overall Height
27 1/2 in
Tank Size
8 gal.
Overall Width
26 in

Details

Item - Air Compressor
Portable Air Compressor, Generator
Rated Watts - Air Compressor, Generator
600
Free Air CFM @ 90 PSI - Air Compressor
12.4
Tank Style - Air Compressor
Twin
Engine Starter Type - Air Compressor
Recoil
Rated Watts
600
Engine Brand - Air Compressor
Subaru
Tank Type
Twin
Free Air CFM @ Max. Pressure - Air Compressor
10.9
Free Air CFM @ 90 PSI
12.4
Low Oil Shut Down
Yes
Starter Type
Recoil
Free Air CFM @ Max. Pressure
10.9
Item
Portable Air Compressor/Generator
Engine Brand
Subaru
Fuel Type - Engine
Gasoline
Voltage
120/240VAC
Fuel Type
Gasoline
Engine Starter Type
Recoil
Engine Displacement
211cc
Cylinder Material
Cast Iron

Description

Portable Air Compressor/Generator, Fuel Type Gasoline, Engine Brand Subaru, Engine Starter Type Recoil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.