8-Gallon Single Stage Gasoline, Air compressor, 17.2 at 175 PSI, 270cc Honda GX270 OHV, Pneumatic
- Mfr # AM1-PM07-08M
- Zoro # G224011599
product price:Â
$
2,198.99
/ea
Key Features
Overall Width
18.5 in
Housing Material
Steel
Overall Height
27 in
Includes
Regulator and two gauges for tank and outlet pressure, Manual drain for proper maintenance, 12in flywheel, Auto idle control set at 95 to 125 PSI
Item - Air Compressor
Air Compressor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AM1-PM07-08M
- Zoro #
- G224011599
- UPC #
- 16977219550
- Country of Origin
- United States
Dimensions
- Overall Width
- 18.5 in
- Overall Height
- 27 in
- Overall Length
- 44.5 in
Details
- Housing Material
- Steel
- Includes
- Regulator and two gauges for tank and outlet pressure, Manual drain for proper maintenance, 12in flywheel, Auto idle control set at 95 to 125 PSI
- Item - Air Compressor
- Air Compressor
Description
Air compressor, 13.9 at 90 PSI, 212cc OHV, Cable Throttle
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.