Adapter
Mfr # 24-0243
Zoro # G2890721
product price: $9.19
/eaKey Features
Fits Brand
Mi-T-M
Material
Steel
Size
½ in Female NPT x 3/8 in Female NPT
Product Type
Adapter
Compatible Brand
Mi-T-M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-0243
Zoro #
G2890721
UPC #
016977077655
Country of Origin
United States
Dimensions
Size
½ in Female NPT x 3/8 in Female NPT
Details
Item
Adapter
Fits Brand
Mi-T-M
Material
Steel
Product Type
Adapter
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
HLP-0703-2M10, HLP-1502-2M10, Series 1502, Series 703
Description
Adapter, Size 1/2 in Female NPT x 3/8 in Female NPT, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.