Zoro Homepage
This item is Discontinued.
Mi-T-M Air Compressor, 1.5 HP Elec, 3 gal., 3 CFM AM1-HE15-03M

Air Compressor, 1.5 HP Elec, 3 gal., 3 CFM (Discontinued)

  • Mfr # AM1-HE15-03M
  • Zoro # G0476345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM1-HE15-03M
Zoro #
G0476345
UPC #
-
Country of Origin
China

Dimensions

Tank Size
3 gal.
Overall Length
22-1/2"
Overall Height
22-1/4"
Overall Width
10-1/2"

Details

Voltage
120v
Max. Pressure
125 psi
HP
1.5
Tank Type
Hand Carry
Free Air CFM @ Max. Pressure
3 @ 90 psi
Compressor Type
Single Stage
Weight
41 lb.
Standards
CSA
Item
Air Compressor, 1.5HP Elec, 3 Gal, 3 CFM
Free Air CFM @ 90 PSI - Air Compressor
1.00

Description

Air Compressor, 1.5HP Elec, 3 Gal, 3 CFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.