Zoro Homepage
This item is Discontinued.
Mi-T-M Air Compressor, 2 HP Elec, 4 gal., 4.2 CFM AM1-HE02-04G

Air Compressor, 2 HP Elec, 4 gal., 4.2 CFM (Discontinued)

  • Mfr # AM1-HE02-04G
  • Zoro # G0476351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM1-HE02-04G
Zoro #
G0476351
UPC #
-
Country of Origin
China

Details

Item
Air Compressor, 2HP Elec, 4 Gal, 4.2CFM
Free Air CFM @ 90 PSI - Air Compressor
1.00

Description

Air Compressor, 2HP Elec, 4 Gal, 4.2CFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.