Zoro Homepage
This item is Discontinued.
Mi-T-M Air Compressor, 7 HP Gas, 20 gal., 7.5 CFM AM1-PM07-20G

Air Compressor, 7 HP Gas, 20 gal., 7.5 CFM (Discontinued)

  • Mfr # AM1-PM07-20G
  • Zoro # G0476388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM1-PM07-20G
Zoro #
G0476388
UPC #
-
Country of Origin
United States

Details

Free Air CFM @ 90 PSI - Air Compressor
1.00

Description

Air Compressor, 7HP Gas, 20 Gal, 7.5 CFM

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.