Zoro Homepage

Air Compressor Pressure Switch, 4.45 in H

  • Mfr # 22-0416

  • Zoro # G916525281


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Differential Pressure - Minimum
40 psi
Overall Depth
3.76 in
Compatible Manufacturer Part Number
Mi-T-M Assemblies
Maximum Operating Temperature
257 Degrees F
Differential Pressure - Maximum
40 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-0416
Zoro #
G916525281
UPC #
016977190118
Country of Origin
Mexico

Dimensions

Overall Depth
3.76 in
Overall Height
4.45 in
Overall Width
3.1 in
Pressure Connection Size
1/4 in

Details

Differential Pressure - Minimum
40 psi
Compatible Manufacturer Part Number
Mi-T-M Assemblies
Maximum Operating Temperature
257 Degrees F
Differential Pressure - Maximum
40 psi
Compatible Product Type
Air Compressors
Pressure Connection Type
NPT
Contact Form
2NC
Product Type
Air Compressor Pressure Switch
Item
Air Compressor Pressure Switch
Minimum Operating Temperature
-33 Degrees F
Enclosure Rating
IP 20
Pressure Connection Gender
Female
Off Pressure Switch Setting
175 psi
On Pressure Switch Setting
135 psi

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.