Zoro Homepage

Air Compressor Pump, 2 Stage, 64 fl oz Oil Capacity, 2 Cylinder

  • Mfr # 3-0312

  • Zoro # G716244436


product price: $1,259.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Flywheel Diameter
16 1/2 in
Outlet Gender
Female
Lubrication Type
Splash Lubricated
Lubrication Required
Yes
Maximum Output Power
7.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-0312
Zoro #
G716244436
UPC #
016977001506
Country of Origin
China

Dimensions

Flywheel Diameter
16 1/2 in
Stroke Length
3 3/8 in
Outlet Size
1 in

Details

Outlet Gender
Female
Item
Air Compressor Pump
Lubrication Type
Splash Lubricated
Lubrication Required
Yes
Maximum Output Power
7.5 hp
Pump Speed
1,250 RPM
Number of Cylinders
2
Pump Type
Reciprocating
Number of Stages
2
Weight
134 lb
Free Air Flow Rate @ Maximum Pressure
18 cfm @ 175 psi
Compressor Type
Belt Drive
Construction
Cast Iron
Maximum Operating Pressure
175 psi
Oil Capacity
64 fl oz
Outlet Connection Type
NPT
Rotation
CCW
Flywheel Included
Yes

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 18 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 16 1/2 in, Flywheel Included Yes, Pump Speed 1,250 RPM, Compressor Type Belt Drive, Duty Cycle Not Applicable, Construction Cast Iron, Groove Section Not Applicable, Number of Grooves Not Applicable, Valve Type Not Applicable, Valve Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.