Shop MI-T-M
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Aluminum Series Belt Drive, Cold water, 4000 PSI, 4.0 GPM, 420cc OHV
- Mfr # CBA-4004-1MAM
- Zoro # G924011585
product price:Â
$
4,476.99
/ea
Key Features
Height
28.5 in
Includes
Quick connect nozzles, 50ft 3/8in non-marking hose, Insulated trigger gun
Material
Aluminum
Width
27.5 in
Length
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBA-4004-1MAM
- Zoro #
- G924011585
- UPC #
- 16977221911
- Country of Origin
- United States
- Item
- Pressure Washer
- Includes
- Quick connect nozzles, 50ft 3/8in non-marking hose, Insulated trigger gun
- Material
- Aluminum
Dimensions
- Height
- 28.5 in
- Width
- 27.5 in
- Length
- 47 in
Description
Cold water, 4000 PSI, 3.4 GPM, 420cc Mi-T-M OHV
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.