Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Mount Compressor/Generator Combo, 4

  • Mfr # AG2-SM14-B

  • Zoro # G8176867


product price: $4,532.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Tank Size
8 gal.
Voltage
120/240V
Max. Pressure
175 psi
Compressor Type
Base Mount
Overall Height
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2-SM14-B
Zoro #
G8176867
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
8 gal.
Overall Height
28"

Details

Voltage
120/240V
Max. Pressure
175 psi
Compressor Type
Base Mount
Free Air CFM @ Max. Pressure
15.7 cfm
Lubrication Type
Splash Lubricated
Item
Air Compressor/Generator Combination
Number of Stages
2
Finish
Powder Coated
Amps
20A

Description

Base Mount Compressor/Generator Combo,4

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.