Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Box

  • Mfr # 33-0092

  • Zoro # G8682983


product price: $14.19
/ea

Key Features

Overall Length
11 in
Fits Brand
Mi-T-M
Material
Plastic
Product Type
Battery Box
Compatible Manufacturer Model Number
4004 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-0092
Zoro #
G8682983
UPC #
016977330927
Country of Origin
United States

Dimensions

Overall Length
11 in

Details

Item
Battery Box
Fits Brand
Mi-T-M
Material
Plastic
Product Type
Battery Box
Compatible Manufacturer Model Number
4004 Series
Compatible Brand
Mi-T-M

Description

Battery Box, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.