Zoro Homepage

Black Wire, No 8 AWG

  • Mfr # 32-0501

  • Zoro # G2888649


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Material
Copper; Plastic
Fits Brand
Mi-T-M
Product Type
Wire
Color
Black
Compatible Manufacturer Model Number
5004 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-0501
Zoro #
G2888649
UPC #
016977089979
Country of Origin
United States

Details

Item
Wire
Material
Copper; Plastic
Fits Brand
Mi-T-M
Product Type
Wire
Color
Black
Compatible Manufacturer Model Number
5004 Series
Compatible Brand
Mi-T-M

Description

Wire, Material Copper; Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.