Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt, M8 1.25 x 20mm

  • Mfr # 27-9524

  • Zoro # G8556791


product price: $1.39
/ea
Sold in multiples of 12 for $16.68

Key Features

Fits Brand
Mi-T-M
Compatible with Series
Speedaire
Compatible with Brand
MiTM
Product Type
Bolt
Compatible with Manufacturer Part Number
ABS-13H-80HG, AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G, AG2-PH13-08G1, AG2-PH13-08G1E, AG2-SH08-08G, AG2-SH13-08GE, AG2-SH13-30G, AGW-SR14-30G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-9524
Zoro #
G8556791
UPC #
016977000349
Country of Origin
United States

Details

Item
Bolt,M8 1.25 x 20mm
Fits Brand
Mi-T-M
Compatible with Series
Speedaire
Compatible with Brand
MiTM
Product Type
Bolt
Compatible with Manufacturer Part Number
ABS-13H-80HG, AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G, AG2-PH13-08G1, AG2-PH13-08G1E, AG2-SH08-08G, AG2-SH13-08GE, AG2-SH13-30G, AGW-SR14-30G

Description

Bolt,M8 1.25 x 20mm, Compatible Grainger Part Number 13N456, 13N457, 13N476, 15D802, 1VN93, 4NB84, 4NB86, 4NB87, 6EWK4, 6EWK5, Product Type Bolt, Compatible with Manufacturer Part Number ABS-13H-80HG, AC1-PH55-08G, AC1-PH65-30G, AG1-PH65-08G, AG2-PH13-08G1, AG2-PH13-08G1E, AG2-SH08-08G, AG2-SH13-08GE, AG2-SH13-30G, AGW-SR14-30G, Compatible with Series Speedaire, Compatible with Brand MiTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.