Shop MI-T-M
See all product information
Create Account
Brass Locknut, 3/4 in NPT
- Mfr # 23-0428
- Zoro # G9703881
product price:Â
$
11.25
/ea
Key Features
Fits Brand
Mi-T-M
Material
Brass
Product Type
Locknut
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
HDB-3004-0H6G, HDB-3004-0K7G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23-0428
- Zoro #
- G9703881
- UPC #
- 016977076191
- Country of Origin
- China
Details
- Item
- Locknut
- Fits Brand
- Mi-T-M
- Material
- Brass
- Product Type
- Locknut
- Compatible Brand
- Mi-T-M
- Compatible Manufacturer Model Number
- HDB-3004-0H6G, HDB-3004-0K7G
- Shell Material
- Brass
Description
The MI-T-M 23-0428 is used to secure fittings, valves, and cylinder assemblies by preventing rotation or loosening that can occur from vibration and pressure cycles. This locknut is compatible with Mi-T-M brand pneumatic equipment and model numbers HDB-3004-0H6G and HDB-3004-0K7G.
Key Features:
- Material: Brass construction for pneumatic applications.
- Compatible Brand: Mi-T-M, suitable for parts manufactured by this brand.
- Fits Brand: Mi-T-M, designed specifically to fit equipment from this manufacturer.
- Compatible Manufacturer Model Numbers: HDB-3004-0H6G, HDB-3004-0K7G, indicating specific model compatibility.
- Product Type: Locknut, used to secure pneumatic fittings; intended for use in pneumatic applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.