Bypass Hose
Mfr # 15-0022
Zoro # G0319369
product price: $4.39
/eaKey Features
Material
Rubber
Fits Brand
Mi-T-M
Product Type
Hose
Compatible Manufacturer Model Number
CW-3504-5MGH, CW-3504-5MGS
Compatible Brand
Mi-T-M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-0022
Zoro #
G0319369
UPC #
016977150228
Country of Origin
United States
Dimensions
Overall Diameter
1/2 in
Details
Item
Hose
Material
Rubber
Fits Brand
Mi-T-M
Product Type
Hose
Compatible Manufacturer Model Number
CW-3504-5MGH, CW-3504-5MGS
Compatible Brand
Mi-T-M
Operating Pressure - Maximum
250 psi
Description
Hose, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.