Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Compressor/Generator Combo, 42

  • Mfr # AG2-SM14-30M

  • Zoro # G8177165


product price: $4,803.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
30 gal.
Voltage
120/240V
Tank Type
Receiver Tank
Max. Pressure
175 psi
Overall Height
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2-SM14-30M
Zoro #
G8177165
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
30 gal.
Overall Height
45"

Details

Voltage
120/240V
Tank Type
Receiver Tank
Max. Pressure
175 psi
Free Air CFM @ Max. Pressure
15.7 cfm
Lubrication Type
Splash Lubricated
Amps
20A
Finish
Powder Coated
Number of Stages
2
Item
Air Compressor/Generator Combination

Description

Cast Iron Compressor/Generator Combo,42

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.