Zoro Homepage

ChoreMaster Pressure Washer, Gasoline, OHV Engine, 212 cc Engine Displacement, 2.4 gpm

  • Mfr # CM-3200-0MMB

  • Zoro # G914656949


product price: $1,289.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-3200-0MMB
Zoro #
G914656949
UPC #
16977175580
Country of Origin
United States

Description

Direct drive axial pump on Sku# 298.7766 and direct drive crankshaft pump on Sku#548.2690. Stainless-steel and brass unloader. Built-in low pressure detergent injection. Fixed pressure. Thermal relief valve pump protection. In-line water strainer. Mi-T-M Series engine with low oil shutdown. 1 in powder-coated steel tube handle for easier handling. Solid steel axle. Dual rubber isolators. Powder-coated steel base plate. Quick release gun/wand holder and hose wrap. Includes quick connect nozzles 15 deg and 25 deg and detergent nozzle, 25 ft x 3/8 in wire braided pressure hose, professional-grade insulated trigger gun with safety lock-off and 36 in lance. Carb compliant.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.