Shop MI-T-M
See all product information
Create Account
ChoreMaster Series Electric Direct Drive, Cold water, 1500 PSI, 2.0 GPM, 2.0 HP, 120V, 1 dia., 17.5A
- Mfr # CM-1400-0MEC
- Zoro # G624011625
product price:Â
$
1,392.99
/ea
Free Shipping & Returns
Key Features
Includes
Quick connect nozzles, 25ft 3/8in non-marking hose, Two piece 36in lance with trigger gun
Length
26 in
Material
Steel
Width
18 in
Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM-1400-0MEC
- Zoro #
- G624011625
- UPC #
- 16977194031
- Country of Origin
- United States
- Includes
- Quick connect nozzles, 25ft 3/8in non-marking hose, Two piece 36in lance with trigger gun
- Material
- Steel
- Voltage
- 120V
- Item
- Pressure Washer
Dimensions
- Length
- 26 in
- Width
- 18 in
- Height
- 38 in
Description
Cold water Cart mount, 1400 PSI, 1.5 GPM, 1.5 HP, 120V, 1 dia., 13.5A
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.