Cold-Water Electric Pressure Washer, 3,000 psi
- Mfr # CW-3004-SME3
- Zoro # G5210409
product price:Â
$
4,149.99
/ea
Key Features
Operating Pressure (PSI)
3000 psi
Operating Pressure
3000 psi
Pump Drive
Belt
Pressure Washer Water Type
Cold
Pressure Washer Duty Rating
Medium Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW-3004-SME3
- Zoro #
- G5210409
- UPC #
- -
- Country of Origin
- United States
Details
- Operating Pressure (PSI)
- 3000 psi
- Operating Pressure
- 3000 psi
- Pump Drive
- Belt
- Pressure Washer Water Type
- Cold
- Pressure Washer Duty Rating
- Medium Duty
- Power Type
- Electric
- Item
- Electric Pressure Washer
- Pressure Washer Style
- Stationary
- Pressure Washer Flow Rate
- 3.5 gpm
- HP
- 8 HP
- Power Source
- Corded
- Water Type
- Cold
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Cold Water Electric Belt Drive,Washer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.