Combination Floor Tool
Mfr # 33-0411
Zoro # G8685223
product price: $43.29
/eaKey Features
Material
Plastic
Length
10 5/8 in
Width
10 5/8 in
For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Mi-T-M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-0411
Zoro #
G8685223
UPC #
016977014926
Country of Origin
United States
Dimensions
Length
10 5/8 in
Width
10 5/8 in
For Hose Diameter
1 1/4 in
Depth
1 1/2 in
Diameter
1 5/8 in
Details
Material
Plastic
Fits Vacuum Brand
Mi-T-M
For Vacuum Type
Canister Vacuum
Item
Floor Tools and Nozzles
For Use With Mfr. Model Number
MV-900-0GEV, 20X605
Fits Brand
Mi-T-M
For Use With
20X605
Fits Vacuum Models
20X605, MV-900-0GEV
Attachment Product Grouping
Floor Tools and Nozzles
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/4 in, Material Plastic, Length 10 5/8 in, Width 10 5/8 in, Depth 1 1/2 in, Diameter 1 5/8 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Mi-T-M, Fits Vacuum Models MV-900-0GEV, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.