Zoro Homepage

Conduit, 1 ft. Required

  • Mfr # 32-0486

  • Zoro # G2891537


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Overall Length
1 ft
Fits Brand
Mi-T-M
Material
Plastic
Color
Black
Product Type
Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-0486
Zoro #
G2891537
UPC #
016977089818
Country of Origin
United States

Dimensions

Overall Length
1 ft

Details

Item
Conduit
Fits Brand
Mi-T-M
Material
Plastic
Color
Black
Product Type
Conduit
Compatible Manufacturer Model Number
HHS-1003-2E1G, HHS-2004-2E2A, HHS-2004-2E2G, HHS-2004-2E3G, HHS-2004-2E4G, HHS-2004-2E8G, HHS-2004-2E9G, HHS-3004-2E2A, HHS-3004-2E2G, HHS-3004-2E3G, HHS-3004-2E4G, HHS-3004-2E5G, HHS-3004-2E8G, HHS-3004-2E9G, HHS-3005-2E2G, HHS-3005-2E3G, HHS-3005-2E4G, HHS-3005-2E5G, HHS-3005-2E8G, HHS-3005-2E9G
Compatible Brand
Mi-T-M

Description

Conduit, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.