Zoro Homepage

CordedPressureWasher, Cold, 1500psi, 120V

  • Mfr # GC-1502-3DUH

  • Zoro # G512533529


product price: $1,331.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Plug Type
5-20P
Usable Hours per Week
20 hr
Phase
Single-Phase
Detergent Injection System
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-1502-3DUH
Zoro #
G512533529
UPC #
016977244194
Country of Origin
United States

Details

Voltage
120 V
Plug Type
5-20P
Item
Electric Pressure Washer
Usable Hours per Week
20 hr
Phase
Single-Phase
Detergent Injection System
Yes
Flow Rate
2.1 gpm
Pump Drive
Direct
Pump Type
Triplex
Horsepower
2 hp
Operating Pressure - Maximum
1,500 psi
Power Source
Manual
Duty Rating
Light Duty
Frame Material
Powder Coated Steel
Estimated Pump Life
250 hr
Style
Carry
Water Type
Cold

Description

Cold Water Electric Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.