Zoro Homepage

CordedPressureWasher, Cold, 1500psi, 120V

  • Mfr # GC-1502-4DUH

  • Zoro # G612533566


product price: $2,009.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Triplex
Phase
Single-Phase
Pump Drive
Direct
Voltage
120 V
Usable Hours per Week
20 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-1502-4DUH
Zoro #
G612533566
UPC #
016977226541
Country of Origin
United States

Details

Pump Type
Triplex
Phase
Single-Phase
Pump Drive
Direct
Voltage
120 V
Usable Hours per Week
20 hr
Detergent Injection System
Yes
Item
Electric Pressure Washer
Flow Rate
2.1 gpm
Plug Type
5-20P
Operating Pressure - Maximum
1,500 psi
Duty Rating
Light Duty
Horsepower
2 hp
Style
Carry
Frame Material
Powder Coated Steel
Estimated Pump Life
250 hr
Water Type
Cold

Description

Cold Water Electric Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.