Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CordedPressureWasher, Hot, 2000psi, 230V

  • Mfr # GH-2003-SD10

  • Zoro # G912533549


product price: $4,709.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Pump Type
Triplex
Voltage
230 V
Plug Type
6-20P
Phase
Single-Phase
Usable Hours per Week
25 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-2003-SD10
Zoro #
G912533549
UPC #
016977215705
Country of Origin
United States

Details

Pump Type
Triplex
Voltage
230 V
Plug Type
6-20P
Phase
Single-Phase
Usable Hours per Week
25 hr
Pump Drive
Direct
Item
Electric Pressure Washer
Detergent Injection System
Yes
Flow Rate
3 gpm
Burner Fuel
Diesel, Kerosene, No. 1 Fuel Oil, No. 2 Fuel Oil
Water Type
Hot
Water Output Temperature - Maximum
200 Degrees F
Duty Rating
Medium Duty
Power Source
Manual
Frame Material
Powder Coated Steel
Estimated Pump Life
250 hr
Horsepower
4 hp
Operating Pressure - Maximum
2,000 psi
Style
Cart

Description

Hot Water Electric Pressure Washer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.