Zoro Homepage

CordedPressureWasher, Hot, 4000psi, 230V

  • Mfr # GH-4004-SM10

  • Zoro # G912484575


product price: $10,879.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Pump Type
Triplex
Flow Rate
3.5 gpm
Usable Hours per Week
20 hr
Includes
(4) Quick Connect Nozzles, Hoses, Trigger Gun, Wands
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-4004-SM10
Zoro #
G912484575
UPC #
-
Country of Origin
United States

Details

Pump Type
Triplex
Flow Rate
3.5 gpm
Usable Hours per Week
20 hr
Item
Electric Pressure Washer
Includes
(4) Quick Connect Nozzles, Hoses, Trigger Gun, Wands
Phase
Single-Phase
Burner Fuel
Diesel, Kerosene
Pump Drive
Belt
Voltage
230 V
Detergent Injection System
Yes
Engine Cycle
4-Cycle
Estimated Pump Life
250 hr
Fuel Tank Capacity
10 gal
Duty Rating
Heavy Duty
Style
Cart
Horsepower
10 hp
Operating Pressure - Maximum
4,000 psi
Water Type
Hot
Product Type
Electric pressure washer
Water Output Temperature - Maximum
250 Degrees F
Frame Material
Powder Coated Steel

Description

Electric Pressure Washer, Hot Water

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.