Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CordedPressureWasher, Hot, 4000psi, 230V

  • Mfr # GH-4004-SM30

  • Zoro # G012843876


product price: $10,069.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Phase
Three-Phase
Flow Rate
3.5 gpm
Includes
(4) Quick Connect Nozzles, Hoses, Trigger Gun, Wands
Detergent Injection System
Yes
Voltage
230 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-4004-SM30
Zoro #
G012843876
UPC #
-
Country of Origin
United States

Details

Phase
Three-Phase
Flow Rate
3.5 gpm
Includes
(4) Quick Connect Nozzles, Hoses, Trigger Gun, Wands
Detergent Injection System
Yes
Voltage
230 V
Usable Hours per Week
20 hr
Burner Fuel
Diesel, Kerosene
Item
Electric Pressure Washer
Pump Drive
Belt
Pump Type
Triplex
Style
Cart
Engine Cycle
4-Cycle
Fuel Tank Capacity
10 gal
Operating Pressure - Maximum
4,000 psi
Estimated Pump Life
250 hr
Water Type
Hot
Horsepower
10 hp
Duty Rating
Heavy Duty
Frame Material
Powder Coated Steel
Water Output Temperature - Maximum
250 Degrees F
Product Type
Electric pressure washer

Description

Cold Water Gas Pressure Washer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.