Zoro Homepage

Crate

  • Mfr # 41-0008

  • Zoro # G8683552


product price: $40.79
/ea

Key Features

Overall Height
48 in
Overall Length
30 in
Overall Width
30 in
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
AG1-PH65-08G, AS2-PH08-08G, GC-2503-0ME1, GC-3004-0ME1, GC-3004-4MGH, GC-3504-4MGH, GC-4003-3MGH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-0008
Zoro #
G8683552
UPC #
016977121570
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Length
30 in
Overall Width
30 in

Details

Item
Crate
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
AG1-PH65-08G, AS2-PH08-08G, GC-2503-0ME1, GC-3004-0ME1, GC-3004-4MGH, GC-3504-4MGH, GC-4003-3MGH
Product Type
Carton
Compatible Brand
Mi-T-M
Compatible Manufacturer Number
AG1-PH65-08G, AS2-PH08-08G, GC-2503-0ME1, GC-3004-0ME1, GC-3004-4MGH, GC-3504-4MGH, GC-4003-3MGH

Description

Crate, For Use With Grainger Item Number 4NB86, 2YJ61, 3WB88, 3WB89, 3WB72, 3WB90, 1RM75, For Use With Mfr. Model Number AG1-PH65-08G, AS2-PH08-08G, GC-2503-0ME1, GC-3004-0ME1, GC-3004-4MGH, GC-3504-4MGH, GC-4003-3MGH, Fits Brand Mi-T-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.