CSW Soft Wash Series Gasoline Direct Drive, Air compressor, 4.8 at 90 PSI, 196cc Honda GX200 OHV
- Mfr # CSW-0311-0MCM
- Zoro # G824011593
product price:Â
$
3,072.99
/ea
Free Shipping & Returns
Key Features
Length
27 in
Includes
3/4in solid shaft gearbox, Rubber isolators, engine and pump
Width
18 in
Height
18 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSW-0311-0MCM
- Zoro #
- G824011593
- UPC #
- 16977248727
- Country of Origin
- United States
Dimensions
- Length
- 27 in
- Width
- 18 in
- Height
- 18 in
Details
- Includes
- 3/4in solid shaft gearbox, Rubber isolators, engine and pump
- Item
- Pressure Washer
- Material
- Aluminum
Description
Cold water, 300 PSI, 11 GPM, 212cc Mi-T-M OHV
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.