CW Premium Series Electric Belt Drive, Cold water, 2000 PSI, 3.9 GPM, 6.0 HP, 230V, 3 dia., 17.3A
- Mfr # CW-5004-0ME4
- Zoro # G724011570
product price:Â
$
10,335.99
/ea
Key Features
Voltage
460V
Includes
Quick connect nozzles, 50ft 3/8in non-marking hose, 48in lance with insulated trigger gun
Height
30 in
Material
Steel
Width
32.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CW-5004-0ME4
- Zoro #
- G724011570
- UPC #
- 16977234072
- Country of Origin
- United States
- Item
- Pressure Washer
- Voltage
- 460V
- Includes
- Quick connect nozzles, 50ft 3/8in non-marking hose, 48in lance with insulated trigger gun
- Material
- Steel
Dimensions
- Height
- 30 in
- Width
- 32.5 in
- Length
- 46 in
Description
Cold water, 5000 PSI, 4.0 GPM, 15.0 HP, 460V, 3 dia., 20.0A
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.