CWC Premium Series Belt Drive, Cold water, 7000 PSI, 3.8 GPM, 688cc Honda GX690 OHV
- Mfr # CWC-5005-4MGH
- Zoro # G924011554
product price:Â
$
13,316.99
/ea
Key Features
Material
Steel
Width
27.75 in
Includes
Quick connect nozzles, 50ft 3/8in non-marking hose, Insulated trigger gun
Length
43 in
Height
38.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWC-5005-4MGH
- Zoro #
- G924011554
- UPC #
- 16977168322
- Country of Origin
- United States
- Material
- Steel
- Item
- Pressure Washer
- Includes
- Quick connect nozzles, 50ft 3/8in non-marking hose, Insulated trigger gun
Dimensions
- Width
- 27.75 in
- Length
- 43 in
- Height
- 38.5 in
Description
Cold water, 5000 PSI, 5.0 GPM, 688cc Honda GX630 OHV
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.